Roți de mână Elesa+Ganter GN 949-160-K16-D

Handwheels, Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 949-160-K16-D
Rubix:d609115
Producator:GN 949-160-K16-D
EAN:4045525808102
brand logo

rezumat tehnic

Material/finisareOțel
Diametru160 mm
Vezi toate Caracteristice

Detalii produs : 949-160-K16-D ELESA+GANTER - 949-160-K16-D ELESA+GANTER


The design of Stainless Steel-Handwheels GN 949 complies with the requirements of hygiene standards. The revolving handles are made of Duroplast which, in general, provides good resistance to the impact of chemical agents.

Informații tehnice


atribute
Logistic Greutate890 g
Material/finisareOțel
Diametru160 mm
  • Disponibil – Data livrării la cerere

Diametru