Roți de mână Elesa+Ganter GN 923.3-160-B14-R-SW
Handwheels with retractable handle, Handle locked
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 923.3-160-B14-R-SW
Rubix:d603496
Producator:GN 923.3-160-B14-R-SW
EAN:4045525618374





Detalii produs : 923.3-160-B14-R-SW ELESA+GANTER - 923.3-160-B14-R-SW ELESA+GANTER
The handle in these handwheels is locked in a conical bore in the operating position. For reversal, it must first be pulled from the cone in axial direction. A pressure spring holds the handle in both positions. When swung out, it automatically engages again.
Informații tehnice
atribute
| Logistic Greutate | 740 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
