Roți de mână Elesa+Ganter GN 923.3-200-B20-R-SR

Handwheels with retractable handle, Handle locked

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 923.3-200-B20-R-SR
Rubix:d611039
Producator:GN 923.3-200-B20-R-SR
EAN:4045525641891
brand logo

rezumat tehnic

Material/finisareAluminiu
Diametru200 mm
Vezi toate Caracteristice

Detalii produs : 923.3-200-B20-R-SR ELESA+GANTER - 923.3-200-B20-R-SR ELESA+GANTER


The handle in these handwheels is locked in a conical bore in the operating position. For reversal, it must first be pulled from the cone in axial direction. A pressure spring holds the handle in both positions. When swung out, it automatically engages again.

Informații tehnice


atribute
Logistic Greutate921 g
Material/finisareAluminiu
Diametru200 mm
  • Disponibil – Data livrării la cerere

Diametru