Roți de mână Elesa+Ganter GN 524.3-100-K10-D
Handwheels with retractable handle, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 524.3-100-K10-D
Rubix:d585159
Producator:GN 524.3-100-K10-D
EAN:4045525275850





Detalii produs : 524.3-100-K10-D ELESA+GANTER - 524.3-100-K10-D ELESA+GANTER
Disc handwheels with retractable handle GN 524.3 are renowned in particular for their design and the matt passivated aluminium ring in the front and the shape of the handle. A perfect and flawless surface and excellent concentricity of the rim has been achieved. Furthermore they are used if the handle must not protrude continuously. On this handwheel the handle can be folded back into the wheel body. When the handle is required it can be pulled out and firmly arrested in its extracted position. To fold it back it has to be pulled outwards from its seating and returned into its rest position. The hub cap shrouds the fixing components such as the countersunk washer and the shaft end. The hub cap can be mounted by pressing into position by hand. For removing it, run the finger with some pressure along the edge of the cover.
Informații tehnice
atribute
| Logistic Greutate | 192 g |
|---|---|
| Material/finisare | Plastic |
| Diametru | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
