Roți de mână Elesa+Ganter GN 924.7-140-K16-R-SW

Handwheels with retractable handle, Safety rectractable

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 924.7-140-K16-R-SW
Rubix:d581433
Producator:GN 924.7-140-K16-R-SW
EAN:4045525678323
brand logo

rezumat tehnic

Material/finisareAluminiu
Diametru140 mm
Vezi toate Caracteristice

Detalii produs : 924.7-140-K16-R-SW ELESA+GANTER - 924.7-140-K16-R-SW ELESA+GANTER


Retractable handwheels GN 924.7 are distinguished by modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into this position it has to be turned first through 90° to a stop against a torsion spring and then it is pushed against spring pressure into its hold position. By maintaining the forward thrust on the handle the handwheel can easily be rotated. When releasing the handle the springs returns it back to the retracted position.

Informații tehnice


atribute
Logistic Greutate600 g
Material/finisareAluminiu
Diametru140 mm
  • Disponibil – Data livrării la cerere

Diametru