Roți de mână Elesa+Ganter GN 924.7-160-B14-R-SR
Handwheels with retractable handle, Safety rectractable
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 924.7-160-B14-R-SR
Rubix:d595381
Producator:GN 924.7-160-B14-R-SR
EAN:4045525641662





Detalii produs : 924.7-160-B14-R-SR ELESA+GANTER - 924.7-160-B14-R-SR ELESA+GANTER
Retractable handwheels GN 924.7 are distinguished by modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into this position it has to be turned first through 90° to a stop against a torsion spring and then it is pushed against spring pressure into its hold position. By maintaining the forward thrust on the handle the handwheel can easily be rotated. When releasing the handle the springs returns it back to the retracted position.
Informații tehnice
atribute
| Logistic Greutate | 700 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
