Roți de mână Elesa+Ganter GN 322.3-200-B18-R
Handwheels with retractable handle
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 322.3-200-B18-R
Rubix:d585612
Producator:GN 322.3-200-B18-R
EAN:4045525482814





Detalii produs : 322.3-200-B18-R ELESA+GANTER - 322.3-200-B18-R ELESA+GANTER
The handle in the handwheels GN 322.3 is locked in a conical bore in the operating position. For reversal, it must first be pulled from the cone in axial direction. A pressure spring holds the handle in both positions. When swung out, it automatically engages again.
Informații tehnice
atribute
| Logistic Greutate | 954 g |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere