Furtun standard en/sae Parker 520N-5
Hannifin 100R8 Hose – 520N/528N
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:520N-5
Rubix:d533301
Producator:520N-5

Documente
Detalii produs : 520N-5 PARKER - 520N-5 PARKER
Parker's 520N/528N Thermoplastic Hydraulic Hose features optimum hose performance in a 100R8 hose but with a lighter weight and smaller O.D. than an 100R2 hose. It replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required. This flexible hydraulic hose is available in single, twin-line and multi-line constructions and features a smaller bend radius than 3TR8/3800 hose. Offering superior features, such as a reduced weight and improved flexing capabilities, the Parflex 520N/528N High Pressure Hose combines a variety of advantages to fulfill application requirements in hydraulic equipment, pneumatic circuits and fluid handling applications.
Markets:
• Machine Tool
• Industrial
• Industrial Pneumatic
• Construction
• Mobile Equipment
Features/Benefits:
• Lighter and smaller O.D. than 100R2 for ease of assembly
• Available as a bonded hose assembly.
• Fast response
• Working pressure up to 5,000 psi
Applications:
• Hydraulic and pneumatic circuits and systems
• Ideal in hot water applications
•Nitrogen Gas
• Material Handling Equipment
• Machine tool
• Construction Equipment
Certifications/Compliance:
• Meets/exceeds SAE 100R8
• 520N MSHA accepted
• 528N meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot
Technical Specifications:
• Twin and multi-line designs available
• Hose I.D. is nominal
• Hose O.D. is maximum
Markets:
• Machine Tool
• Industrial
• Industrial Pneumatic
• Construction
• Mobile Equipment
Features/Benefits:
• Lighter and smaller O.D. than 100R2 for ease of assembly
• Available as a bonded hose assembly.
• Fast response
• Working pressure up to 5,000 psi
Applications:
• Hydraulic and pneumatic circuits and systems
• Ideal in hot water applications
•Nitrogen Gas
• Material Handling Equipment
• Machine tool
• Construction Equipment
Certifications/Compliance:
• Meets/exceeds SAE 100R8
• 520N MSHA accepted
• 528N meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot
Technical Specifications:
• Twin and multi-line designs available
• Hose I.D. is nominal
• Hose O.D. is maximum
Application: Fluid Handling, Hydraulics, Manufacturing, Industrial, Construction Equipment, Food & Beverage Processing, Agriculture Equipment, Forestry, Pneumatics
Compatible Fitting: 56 Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Parflex Division
Hose I.d. (inch): 5/16
Hose Inner Tube Material: Polyamide (PA)
Hose Reinforcement Material: Aramid Fiber
Hose Type: Standard
Inside Diameter: 5/16, 8
Maximum Operating Pressure: 4500, 31, 310
Maximum Operating Temperature: 212, 100
Media: Air, Lubricants, Petroleum Hydraulic Fluids, Water, Welding Gases (Nitrogen)
Minimum Bend Radius: 2.5, 64
Minimum Operating Temperature: -40
Outside Diameter: 0.570, 14.5
Product Style: Standard
Size: -5
Specifications Met: DNV GL, MSHA, SAE J517 and 100R8
Weight: 0.08, 0.12
Compatible Fitting: 56 Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Parflex Division
Hose I.d. (inch): 5/16
Hose Inner Tube Material: Polyamide (PA)
Hose Reinforcement Material: Aramid Fiber
Hose Type: Standard
Inside Diameter: 5/16, 8
Maximum Operating Pressure: 4500, 31, 310
Maximum Operating Temperature: 212, 100
Media: Air, Lubricants, Petroleum Hydraulic Fluids, Water, Welding Gases (Nitrogen)
Minimum Bend Radius: 2.5, 64
Minimum Operating Temperature: -40
Outside Diameter: 0.570, 14.5
Product Style: Standard
Size: -5
Specifications Met: DNV GL, MSHA, SAE J517 and 100R8
Weight: 0.08, 0.12
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Presiune maximă a serviciului | 310 bar |
| Raza curbei | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
