Cuplaje - Accesorii Parker RRS1.1/2CF

Hannifin Accessories for Ermeto hydraulic DIN fittings

Vedeți informațiile tehnice

Referințe

Parker:RRS1.1/2CF
Rubix:d1123734
brand logo

Detalii produs : PARKER RRS1.1/2CF - ACCESSORY FOR COUPLING TECHNOLOGY PARKER RRS1.1/2CF


The function of accessories for Ermeto DIN hydraulic tube fittings is the completion of fitting types within the fitting series. Most of the components, for example the ED Eolastic soft seal and OR, O-rings for male stud ends – are sealing rings. These components ensure that the complete fitting system is leak-free.
Markets:
• Automotive
• Defense
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ Benefits:
• Leak-free system: sealing rings guarantee that the fitting itself and the complete hydraulic system is leak-free. Hence the function of the hydraulic system is reliable and the costs of break-down and maintenance can be avoided.
Application: Industrial, Hydraulics
Body Material: Steel
Brand: Ermeto
Configuration: n/a
Connection Size: G 1-1/2 A inch Thread
Connection Size: G 1-1/2 A
Connection Type: BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: n/a
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: n/a
Product Style: Retaining Ring
Product Type: Hydraulic DIN Fittings, Accessories
Seal Material: n/a
Seal Type: Sealing Edge
Shape: n/a
Specifications Met: DIN, ISO 8434, ISO 1179
Technology: Fluid & Gas Handling

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere