Referințe
Parker:16F42EDMXSS
Rubix:d1142928
Documente
Detalii produs : PARKER 16F42EDMXSS - ADAPTER FOR SCREW FITTING PARKER 16F42EDMXSS
Parker's 37° Flare JIC tube fittings and adapters, Triple-Lok®, meet the requirements of both SAE J514 and ISO 8434-2 and offer the industry's broadest offering of port ends. The design has a small metal to metal seal area which results in a compact design, low assembly torque, high temperature and high pressure capability.
Puncte forte
•Easily adaptable to inch tube, metric tube and hose giving it worldwide acceptance
Vast selection of port end options, including SAE straight thread O-ring boss (ORB), NPTF, BSPP-ED, BSPP-O-ring retaining ring (ORR), BSPP, BSPT, ISO 6149, Metric-O-ring retaining ring (ORR), and metric-ED
Parker's robust port stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly mistake-proof
Steel fittings substantially exceeded the SAE corrosion requirements of 72 hours without red rust, lasting up to 1,000 as found by an independent test facility
Stainless steel nuts have a coating to prevent galling
Available in steel, stainless steel, and brass in sizes 1/8” - 2 ½” with working pressures up to 7500 psi
Vast selection of port end options, including SAE straight thread O-ring boss (ORB), NPTF, BSPP-ED, BSPP-O-ring retaining ring (ORR), BSPP, BSPT, ISO 6149, Metric-O-ring retaining ring (ORR), and metric-ED
Parker's robust port stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly mistake-proof
Steel fittings substantially exceeded the SAE corrosion requirements of 72 hours without red rust, lasting up to 1,000 as found by an independent test facility
Stainless steel nuts have a coating to prevent galling
Available in steel, stainless steel, and brass in sizes 1/8” - 2 ½” with working pressures up to 7500 psi
Aplicații
Hydraulic fluid and gas handling connections
Informații tehnice
atribute
| Diametrul filetării (inch) | 1-11;1-5/16-12 '' |
|---|---|
| Diametrul tubului exterior | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


