Piulite Parker TLS25-22

Hannifin Braze Sleeve

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:TLS25-22
Rubix:d1150536
brand logo

Documente

Detalii produs : PARKER TLS25-22 - SLEEVE NUT PARKER TLS25-22


Parker Stainless Steel Seal-Lok Xtreme metal face seal fittings offer reliable leak-free, corrosion resistant connections for applications that have extremely low or high temperatures or chemical compatibility concerns where elastomeric sealing cannot be used. Utilizing the proven O-ring Face Seal (ORFS) fitting design, these metal face seal fittings offer zero clearance, resistance to over torque and vibration resistance. Seal-Lok Xtreme are high-temperature, but also cryogenic fittings proven to exceed industry standards and perform in the most demanding applications.

Puncte forte

•Patented metal face seal with temperature range of -328° F to 1200° F
Includes dry film lubricated tube nuts for anti-galling
SAE J1926 boss port ends have patented metal seal
Highly resistant to over-torque, eliminating damage from over-tightening, creating unlimited reusability
Flat sealing surface allows for ease of installation with zero clearance
Superior resistance to vibration
Unlimited reusability
Working pressures up to 6000 PSI
Fittings and metal seals are manufactured from SAE/AISI 316/316L stainless steel materials for corrosion resistance
Parker’s Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof

Aplicații

Combustion turbines;LNG storage and fueling systems;High-temperature engine compartments;Instrument panels;Chemical process equipment;Cryogenic equipment

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere