Referințe

Detalii produs : PARKER 9C200S65 - L-FITTING PARKER 9C200S65
Parker’s C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction.
The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish.
Markets:
• Power Gen
• Machine Tools
• Factory automation
• Vehicle Assembly Facilities
• Molding
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Oil & Gas
• Machine tools
• Material Handling
• Mining
• Marine
Features/Benefits:
• Soft seat construction for low leakage
• Pressures up to 5,000 PSI
• Available in Brass, Steel and Stainless Steel
• Port sizes from 1/8 up to 2”
Applications:
• Accumulator circuits
• Tank line backpressure
• Power units
• Tank line backpressure
• High low pump circuits
Actuation Type: Mechnical
Body Material: Steel
Brand: Colorflow
Configuration: Inline
Configuration: In-line
Connection Size: 1/4
Connection Size: 1/8"
Connection Type: BSPP
Cracking Pressure: 65
Cracking Pressure (psi): 65
Division: Hydraulic Valve Systems Division
Flow Direction: Free Flow in one direction shut-off in reverse
Flow Direction: Free Flow in one Direction
Flow Rate: 3, n/a
Function: Mechanical
Function: Check
Maximum Flow Rate: 11
Maximum Flow Rate (gpm): 3
Maximum Operating Pressure: 3000
Maximum Operating Pressure: 5000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: 250
Media: Hydraulic
Media: Hydraulic Oil
Minimum Operating Temperature: -40
Mounting Type: Inline
Mounting Type: In-line
Seal Material: Nitrile
Seal Material: N/A
Informații tehnice
| Diametrul filetării | g1/8 |
|---|---|
| Presiune | 4.5 bar |
| Diametrul tubului exterior | 16 mm |
| Temperatura maximă | 121 °C |
- Disponibil – Data livrării la cerere
