Furtun standard en/sae Parker 4150-5

Hannifin Coupling

Vedeți informațiile tehnice

Referințe

Parker:4150-5
Rubix:d1160264
Producator:4150-5
brand logo

Detalii produs : PARKER 4150-5 - EN/SAE STANDARD HOSE PARKER 4150-5


4000 Series Couplers (hydraulic) 3000 psi,connect with 4000 Series Nipples and 1/2"" 8010 Series Nipples (ISO 5675, Pioneer male tips). Parker's 4000 Series are double shut-off quick couplings with poppet or ball valve options. Couplers have a manual sleeve. Push-pull breakaway sleeve is only available on 1/4" body size with 9/16 - 18 ORB thread, part number 4050P-T6. 4000 Series Nipples (hydraulic) 3000 psi, connect with 4000 Series Couplers and 4200 Series Couplers. Nipples are available with a poppet or ball valve.

Puncte forte

•Proven design for rugged applications
Poppet or ball valve option
Critical parts are hardened for durability
1/2" size globally connects with Pioneer universal male tips (nipples) complying to ISO 5675

Aplicații

Tractors and agricultural equipment,Hydraulic loaders,Add-on hydraulic circuits,Hydraulic tools,Snow plow attachments

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere