Accesoriu pentru fitinguri pentru furtunuri Parker 1CA43-6-4C
Hannifin Crimp Style Hydraulic Hose Fitting - 43 Series Fittings - Europe
Vedeți informațiile tehniceReferințe
Parker:1CA43-6-4C
Rubix:d1153965
Producator:1CA43-6-4C
Detalii produs : PARKER 1CA43-6-4C - ACCESSORY FOR HOSE FITTINGS PARKER 1CA43-6-4C
The 43 Series of hydraulic hose fittings from Parker Hannifin is well known for its ease of assembly, wide selection of shape and end configurations, hose compatibility, and extensive use across markets. This fitting series of permanent crimp-style hydraulic fittings is designed for use with Parkrimp crimpers to deliver “bite-the-wire” sealing and holding power. When used with Parker’s No-Skive hoses, 43 Series fittings can be assembled without removing the outer hose cover, eliminating premature hose failure caused by skiving too long or too short.
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Markets:
• Mobile
• Industrial
• Mining
Features/Benefits:
• Easy push on force
• Stainless steel option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• On Road Vehicles
• Military - Land Based
• Inplant Automotive
• Construction
• Agriculture
• Forestry
• Machine Tool
• Oil & Gas
• Material Handling
• Marine
• Water
Compatible Hoses:
• 304
• 421WC
• 426
• 722, 722TC, 722ST
• 787, 787TC (-4 and -6 only)
• 797, 797TC, 797ST ST (-4 and -6 only) • 881
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications, 43 Series fittings also are available in stainless steel.
Markets:
• Mobile
• Industrial
• Mining
Features/Benefits:
• Easy push on force
• Stainless steel option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• On Road Vehicles
• Military - Land Based
• Inplant Automotive
• Construction
• Agriculture
• Forestry
• Machine Tool
• Oil & Gas
• Material Handling
• Marine
• Water
Compatible Hoses:
• 304
• 421WC
• 426
• 722, 722TC, 722ST
• 787, 787TC (-4 and -6 only)
• 797, 797TC, 797ST ST (-4 and -6 only) • 881
Application: General Industrial, On-road Vehicles, In-Plant Automotive, Machine Tools
Body Material: Stainless Steel
Configuration: Hose to Port
Connection 1 Size: 6.4 mm Hose I.D., 1/4 inch Hose I.D., -4 (Size)
Connection 1 Type: Hose
Connection 2 Size: M12x1.5 mm Thread
Connection 2 Size: M12x1.5
Connection 2 Type: Female, 24° Cone (with O-Ring), Metric L, Swivel
Connection 2 Type: Female Metric L - Swivel (24° Cone with O-Ring)
Connection Length: 22 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 45 mm (see drawing legend A)
For Fluid Type: Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum Base), Petroleum Hydraulic Fluids (Phosphate-ester)
Hex Size: 14 mm (see drawing legend W)
Hose I.d. (size): -4
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation, Oil & Gas
Port Type: DKOL
Product Type: Crimp Fittings No-Skive
Shape: Straight
Specifications Met: ISO 12151-2-SWS-L
Technology: Fluid & Gas Handling
Tube Outside Diameter: 6
Body Material: Stainless Steel
Configuration: Hose to Port
Connection 1 Size: 6.4 mm Hose I.D., 1/4 inch Hose I.D., -4 (Size)
Connection 1 Type: Hose
Connection 2 Size: M12x1.5 mm Thread
Connection 2 Size: M12x1.5
Connection 2 Type: Female, 24° Cone (with O-Ring), Metric L, Swivel
Connection 2 Type: Female Metric L - Swivel (24° Cone with O-Ring)
Connection Length: 22 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 45 mm (see drawing legend A)
For Fluid Type: Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum Base), Petroleum Hydraulic Fluids (Phosphate-ester)
Hex Size: 14 mm (see drawing legend W)
Hose I.d. (size): -4
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation, Oil & Gas
Port Type: DKOL
Product Type: Crimp Fittings No-Skive
Shape: Straight
Specifications Met: ISO 12151-2-SWS-L
Technology: Fluid & Gas Handling
Tube Outside Diameter: 6
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

