Montare cu șurub Parker 16A77-20-20
Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings
Vedeți informațiile tehniceReferințe
Parker:16A77-20-20
Rubix:389244
Producator:16A77-20-20
Detalii produs : 16A77-20-20 - 16A77-20-20 RACORD PARKER
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Informații tehnice
atribute
| Diametrul filetării (inch) | 1 1/4 '' |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

