Montare cu șurub Parker 16N77-24-24
Hannifin Crimp Style Hydraulic Hose Fitting – 77 Series Fittings
Vedeți informațiile tehniceReferințe
Parker:16N77-24-24
Rubix:d1175335
Producator:16N77-24-24

Detalii produs : PARKER 16N77-24-24 - SCREW FITTING PARKER 16N77-24-24
Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining
Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)
Back-up Hex Size: n/a
Banjo Port Diameter: n/a
Connection Size: n/a
Division: Hose Products Division
Flange Size: 1-1/2
Hose I.d. (inch): 1-1/2"
Hose Inside Diameter: 1-1/2, -24 (Size)
Materials Of Construction: Steel
Nut Hex Size: n/a
Port Connection: 1-1/2"
Port Size: 1-1/2
Product Style: SAE Code 62 Flange Head
Shape: Elbow 90°
Banjo Port Diameter: n/a
Connection Size: n/a
Division: Hose Products Division
Flange Size: 1-1/2
Hose I.d. (inch): 1-1/2"
Hose Inside Diameter: 1-1/2, -24 (Size)
Materials Of Construction: Steel
Nut Hex Size: n/a
Port Connection: 1-1/2"
Port Size: 1-1/2
Product Style: SAE Code 62 Flange Head
Shape: Elbow 90°
Informații tehnice
atribute
| Diametrul filetării (inch) | 1-1/2 '' |
|---|---|
| Diametrul tubului exterior | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
