Accesoriu pentru fitinguri pentru furtunuri Parker 11DEX-4-012
Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, EX Series
Vedeți informațiile tehniceReferințe
Parker:11DEX-4-012
Rubix:d1175533
Producator:11DEX-4-012
Detalii produs : PARKER 11DEX-4-012 - ACCESSORY FOR HOSE FITTINGS PARKER 11DEX-4-012
Parker EX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.
Markets:
• Industrial
• Transportation
• Mobile Offroad
• Agriculture
• Material Handling
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Gas handling & transfer
• Paint spray equipment
• Machine tools
• Wind turbines
• Metal plants
• Construction Equipment
• Suitable for diagnostic hose types 2010N, 2020N, 2010H with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Markets:
• Industrial
• Transportation
• Mobile Offroad
• Agriculture
• Material Handling
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Gas handling & transfer
• Paint spray equipment
• Machine tools
• Wind turbines
• Metal plants
• Construction Equipment
• Suitable for diagnostic hose types 2010N, 2020N, 2010H with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Connection Size: n/a
Connection Type: n/a
Division: Polymer Hose Division Europe
Fitting Type: 1D
Hose Inside Diameter: -12 (Size), 2, 5/64
Length: 1.5
Length (mm): 37 mm
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 25.0 MPa
Nominal Inside Diameter: DN 2
Product Style: Metric Standpipe
Shape: Straight
Tube O.d. (mm): 4 (O.D.)
Tube Outside Diameter: n/a
Connection Type: n/a
Division: Polymer Hose Division Europe
Fitting Type: 1D
Hose Inside Diameter: -12 (Size), 2, 5/64
Length: 1.5
Length (mm): 37 mm
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 25.0 MPa
Nominal Inside Diameter: DN 2
Product Style: Metric Standpipe
Shape: Straight
Tube O.d. (mm): 4 (O.D.)
Tube Outside Diameter: n/a
Informații tehnice
atribute
| Temperatura maximă | 100 °C |
|---|---|
| Temperatura minimă | -40 °C |
| Mărime | -12 |
| Conexiunea 1 | 1d |
| Presiune | 250 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

