Fitinguri filetate - accesorii Parker 192EX-4-025

Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, EX Series

Vedeți informațiile tehnice

Referințe

Parker:192EX-4-025
Rubix:d1130713
brand logo

Detalii produs : PARKER 192EX-4-025 - ACCESSORY FOR SCREW FITTINGS PARKER 192EX-4-025


Parker EX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.

Markets:
• Industrial
• Transportation
• Mobile Offroad
• Agriculture
• Material Handling

Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• Gas handling & transfer
• Paint spray equipment
• Machine tools
• Wind turbines
• Metal plants
• Construction Equipment
• Suitable for diagnostic hose types 2010N, 2020N, 2010H with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Connection Size: 1/4 inch Thread
Connection Type: BSP
Division: Polymer Hose Division Europe
Fitting Type: 92
Hose I.d. (size): -25
Hose Inside Diameter: -25 (Size), 4, 5/32
Length: 1.5
Length (mm): 39 mm
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 63.0 MPa
Nominal Inside Diameter: DN 4
Product Style: Female BSP Swivel 60° Cone
Shape: Straight
Tube O.d. (mm): n/a
Tube Outside Diameter: n/a

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere