Fitinguri filetate - accesorii Parker 1C3NX-10-04

Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, NX Series

Vedeți informațiile tehnice

Referințe

Parker:1C3NX-10-04
Rubix:d1166230
Producator:1C3NX-10-04
brand logo

Detalii produs : PARKER 1C3NX-10-04 - ACCESSORY FOR SCREW FITTINGS PARKER 1C3NX-10-04


Parker NX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.

Markets:
• Industrial
• Fleet/Transit
• Automotive

Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• High pressure paint spray applications
• Mobile hydraulics
• Industrial hydraulics
• Industrial gases
• Media transfer
• Applications with additional heating elements
• Hotmelt applications in the automotive industry
• Glue applications in the automotive industry
• Material lines for temperatures below +80°C
• Suitable for hose types 2246F, 2380F, 2244N and 2370N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Application: High Pressure Spray, Mobile Hydraulics, Automotive
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 6.4 mm Hose I.D., 1/4 inch Hose I.D., -4 (Size)
Connection 1 Type: Hose
Connection 2 Size: M16x1.5 mm Thread
Connection 2 Type: Female, Metric L, 24°/ 60° Cone, Swivel
Connection Length: 18 mm (see drawing legend B)
Connection Thread Size: M16x1.5
Division: Polymer Hose Division Europe
Drop Length: n/a
Fitting Length: 46 mm (see drawing legend A)
For Fluid Type: Air (General Industrial Air), Mineral Hydraulic Oil, Water
Hex Size: 19 mm (see drawing legend J)
Hose I.d. (mm): 6.4 mm
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 280, 25.0
Nominal Inside Diameter: DN 6
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-A
Technology: Fluid & Gas Handling
Tube Outside Diameter: 10

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere