Fitinguri sub presiune Parker 1C3PX-8-03
Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, PX Series
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:1C3PX-8-03
Rubix:d533628
Producator:1C3PX-8-03

Documente
Detalii produs : 1C3PX-8-03 PARKER - 1C3PX-8-03 PARKER
Parker PX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.
Markets:
• Industrial
• Hydraulic
• Food & Beverage
Feature/Benefits:
• This fitting series perfectly matches the respective thermoplastic hose types for optimal product funktionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Industrial hydraulics
• Mobile hydraulics
• Media transfer
• Medium pressure paint spray applications
• Chemical industry
• Flexible connections between CO2 gas cylinder regulators and manifolds in CO2 fire extinguishing systems and for mobile or fixed CO2 extinguishers
• Pre-pressurisation lines for carbon dioxide, nitrogen and cabon dioxide - nitrogen mixtures in beverage dispensing equipment
• Suitable for hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Markets:
• Industrial
• Hydraulic
• Food & Beverage
Feature/Benefits:
• This fitting series perfectly matches the respective thermoplastic hose types for optimal product funktionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Industrial hydraulics
• Mobile hydraulics
• Media transfer
• Medium pressure paint spray applications
• Chemical industry
• Flexible connections between CO2 gas cylinder regulators and manifolds in CO2 fire extinguishing systems and for mobile or fixed CO2 extinguishers
• Pre-pressurisation lines for carbon dioxide, nitrogen and cabon dioxide - nitrogen mixtures in beverage dispensing equipment
• Suitable for hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Connection Thread Size: M14x1.5
Connection Type: Metric
Division: Polymer Hose Division Europe
Fitting Type: C3
Hose I.d. (mm): 4.8 mm
Hose Inside Diameter: -3 (Size), 3/16
Length: 43, 1.7
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 25.0 MPa
Nominal Inside Diameter: DN 5
Product Style: Metric Female Swivel 24°/60°
Shape: Straight
Tube O.d. (mm): 8 (O.D.)
Tube Outside Diameter: n/a
Connection Type: Metric
Division: Polymer Hose Division Europe
Fitting Type: C3
Hose I.d. (mm): 4.8 mm
Hose Inside Diameter: -3 (Size), 3/16
Length: 43, 1.7
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 25.0 MPa
Nominal Inside Diameter: DN 5
Product Style: Metric Female Swivel 24°/60°
Shape: Straight
Tube O.d. (mm): 8 (O.D.)
Tube Outside Diameter: n/a
Informații tehnice
atribute
| Conexiunea 1 | 3/16 '' |
|---|---|
| Diametrul tubului exterior | 8 mm |
| Diametrul filetării | 4.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
