Fitinguri filetate - accesorii Parker 1CAPX-18-10

Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, PX Series

Vedeți informațiile tehnice

Referințe

Parker:1CAPX-18-10
Rubix:d1134679
brand logo

Detalii produs : PARKER 1CAPX-18-10 - ACCESSORY FOR SCREW FITTINGS PARKER 1CAPX-18-10


Parker PX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.

Markets:
• Industrial
• Hydraulic
• Food & Beverage

Feature/Benefits:
• This fitting series perfectly matches the respective thermoplastic hose types for optimal product funktionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• Industrial hydraulics
• Mobile hydraulics
• Media transfer
• Medium pressure paint spray applications
• Chemical industry
• Flexible connections between CO2 gas cylinder regulators and manifolds in CO2 fire extinguishing systems and for mobile or fixed CO2 extinguishers
• Pre-pressurisation lines for carbon dioxide, nitrogen and cabon dioxide - nitrogen mixtures in beverage dispensing equipment
• Suitable for hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Connection Thread Size: M26x1.5
Connection Type: Metric
Division: Polymer Hose Division Europe
Fitting Type: CA
Hose I.d. (mm): 15.9 mm
Hose Inside Diameter: -10 (Size), 5/8
Length: 56, 2.2
Materials Of Construction: Galvanised Steel
Maximum Working Pressure (mpa): 31.5 MPa
Nominal Inside Diameter: DN 16
Product Style: Metric Female Swivel 24° with O-ring
Shape: Straight
Tube O.d. (mm): 18 (O.D.)
Tube Outside Diameter: n/a

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere