Fitinguri sub presiune Parker 1C3YX-12-06
Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, YX Series
Vedeți informațiile tehniceReferințe
Parker:1C3YX-12-06
Rubix:d1165176
Producator:1C3YX-12-06

Detalii produs : PARKER 1C3YX-12-06 - PRESSFITTING PARKER 1C3YX-12-06
Parker YX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.
Markets:
• Industrial
• Transportation
• Mobile Hydraulics
• Pneumatic
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Compressor discharge lines
• Coolant lines
• Fluid transfer and handling such as chemical transfer lines and steam lines, e.g. in the process industry
• Industrial hydraulics
• Pneumatics
• Medium pressure paint spray
• Suitable for PTFE hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Markets:
• Industrial
• Transportation
• Mobile Hydraulics
• Pneumatic
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Compressor discharge lines
• Coolant lines
• Fluid transfer and handling such as chemical transfer lines and steam lines, e.g. in the process industry
• Industrial hydraulics
• Pneumatics
• Medium pressure paint spray
• Suitable for PTFE hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Application: Industrial Hydraulics, Pneumatics, Chemical Transfer
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: 9.5 mm Hose I.D., 3/8 inch Hose I.D., -6 (Size)
Connection 1 Type: Hose
Connection 2 Size: M18x1.5 mm Thread
Connection 2 Type: Female, Metric, Swivel, 24°/ 60° Cone
Connection 2 Type: Metric Female Swivel 24°/60°
Connection Length: 19 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 48 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids, Chemicals
Hex Size: 22 mm (see drawing legend J)
Hose I.d. (mm): 9.5 mm
Industry: Industrial Manufacturing Equipment, Transportation
Maximum Operating Pressure: 250, 25.0
Maximum Working Pressure (mpa): 25.0 MPa
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-E
Technology: Fluid & Gas Handling
Tube Outside Diameter: n/a
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: 9.5 mm Hose I.D., 3/8 inch Hose I.D., -6 (Size)
Connection 1 Type: Hose
Connection 2 Size: M18x1.5 mm Thread
Connection 2 Type: Female, Metric, Swivel, 24°/ 60° Cone
Connection 2 Type: Metric Female Swivel 24°/60°
Connection Length: 19 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 48 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids, Chemicals
Hex Size: 22 mm (see drawing legend J)
Hose I.d. (mm): 9.5 mm
Industry: Industrial Manufacturing Equipment, Transportation
Maximum Operating Pressure: 250, 25.0
Maximum Working Pressure (mpa): 25.0 MPa
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-E
Technology: Fluid & Gas Handling
Tube Outside Diameter: n/a
Informații tehnice
atribute
| Conexiunea 1 | m18x1.5 '' |
|---|---|
| Temperatura maximă | 260 °C |
| Execuție | seria lekka – złączka metryczna z gwintem stożkowym 24°/60° (nakrętka obrotowa) |
| Diametrul tubului exterior | 12 mm |
| Diametrul filetării | 18 mm |
| Presiune | 250 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
