Fitinguri filetate - accesorii Parker 192YX-6-05

Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, YX Series

Vedeți informațiile tehnice

Referințe

Parker:192YX-6-05
Rubix:d1129090
brand logo

Detalii produs : PARKER 192YX-6-05 - ACCESSORY FOR SCREW FITTINGS PARKER 192YX-6-05


Parker YX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.

Markets:
• Industrial
• Transportation
• Mobile Hydraulics
• Pneumatic

Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• Compressor discharge lines
• Coolant lines
• Fluid transfer and handling such as chemical transfer lines and steam lines, e.g. in the process industry
• Industrial hydraulics
• Pneumatics
• Medium pressure paint spray
• Suitable for PTFE hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Application: Industrial Hydraulics, Pneumatics, Chemical Transfer
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: 7.9 mm Hose I.D., 3/16 inch Hose I.D., -5 (Size)
Connection 1 Type: Hose
Connection 2 Size: 3/8"-19 inch Thread
Connection 2 Type: Female, BSP Parallel Pipe, Swivel, 60° Cone
Connection 2 Type: Female BSP - Swivel (60° Cone)
Connection Length: 17 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 45 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids, Chemicals
Hex Size: 19 mm (see drawing legend J)
Hose I.d. (mm): 7.9 mm
Industry: Industrial Manufacturing Equipment, Transportation
Maximum Operating Pressure: 550, 55.0
Maximum Working Pressure (mpa): 55.0 MPa
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-A
Technology: Fluid & Gas Handling
Tube Outside Diameter: n/a

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere