Cuplaj rapid hidraulic Parker 1018X-4-04
Hannifin Crimped Thermoplastic UHP Hose Fittings, 8X Series
Vedeți informațiile tehniceReferințe
Parker:1018X-4-04
Rubix:d1157825
Producator:1018X-4-04
Detalii produs : PARKER 1018X-4-04 - HYDRAULIC QUICK-RELEASE COUPLING PARKER 1018X-4-04
Parker Polyflex High Pressure 8X Fittings are designed to perfectly match Parker High and Ultra High Pressure hoses, providing long service life and highest safety standards by combining always the right parts.
Markets:
• Industrial
• Oil & Gas
• Construction machinery
• Mining
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure applications where non-conductivity is required
• Construction and shipbuilding industry
• Industrial cleaning
• Media transfer
• Industrial hydraulics (high kink resistance and high flexibility for hydraulic tools, straightening benches, clamps)
• Hydraulic applications in mining environment
• Suitable for hydraulic hose types with working pressure from 42 up to 103.4 MPa (6090 up to 15000 psi)
Markets:
• Industrial
• Oil & Gas
• Construction machinery
• Mining
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure applications where non-conductivity is required
• Construction and shipbuilding industry
• Industrial cleaning
• Media transfer
• Industrial hydraulics (high kink resistance and high flexibility for hydraulic tools, straightening benches, clamps)
• Hydraulic applications in mining environment
• Suitable for hydraulic hose types with working pressure from 42 up to 103.4 MPa (6090 up to 15000 psi)
Connection Thread Size: 1/4"
Connection Type: NPT
Division: Polymer Hose Division Europe
Fitting Type: 1
Hose I.d. (mm): 6.4 mm
Hose Inside Diameter: -4 (Size), 1/4
Length: 65, 2.6
Materials Of Construction: Carbon Steel, Zinc-plated
Maximum Operating Pressure: 15000
Maximum Working Pressure (mpa): 103.4 MPa
Nominal Inside Diameter: DN 6
Product Style: Male NPT
Shape: Straight
Connection Type: NPT
Division: Polymer Hose Division Europe
Fitting Type: 1
Hose I.d. (mm): 6.4 mm
Hose Inside Diameter: -4 (Size), 1/4
Length: 65, 2.6
Materials Of Construction: Carbon Steel, Zinc-plated
Maximum Operating Pressure: 15000
Maximum Working Pressure (mpa): 103.4 MPa
Nominal Inside Diameter: DN 6
Product Style: Male NPT
Shape: Straight
Informații tehnice
atribute
| Presiune maximă a serviciului | 1034 bar |
|---|---|
| Mărime | -4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

