Fitinguri filetate - accesorii Parker 1U08X-6-04

Hannifin Crimped Thermoplastic UHP Hose Fittings, 8X Series

Vedeți informațiile tehnice

Referințe

Parker:1U08X-6-04
Rubix:d1143217
brand logo

Detalii produs : PARKER 1U08X-6-04 - ACCESSORY FOR SCREW FITTINGS PARKER 1U08X-6-04


Parker Polyflex High Pressure 8X Fittings are designed to perfectly match Parker High and Ultra High Pressure hoses, providing long service life and highest safety standards by combining always the right parts.

Markets:
• Industrial
• Oil & Gas
• Construction machinery
• Mining

Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.

Applications:
• High pressure applications where non-conductivity is required
• Construction and shipbuilding industry
• Industrial cleaning
• Media transfer
• Industrial hydraulics (high kink resistance and high flexibility for hydraulic tools, straightening benches, clamps)
• Hydraulic applications in mining environment
• Suitable for hydraulic hose types with working pressure from 42 up to 103.4 MPa (6090 up to 15000 psi)
Connection Thread Size: 3/8"
Connection Type: BSP
Division: Polymer Hose Division Europe
Fitting Type: U0
Hose I.d. (mm): 6.4 mm
Hose Inside Diameter: -4 (Size), 1/4
Length: 58, 3
Material: Carbon steel, zinc plated
Materials Of Construction: Carbon Steel, Zinc-plated
Maximum Operating Pressure: 11600
Maximum Working Pressure (mpa): 80.0 MPa
Nominal Inside Diameter: DN 6
Product Style: BSP Female - Swivel (ballnose)
Shape: Straight
Style: BSP female swivel (ballnose)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere