Fitinguri filetate hidraulice Parker WE12SR1/2CFX
Hannifin Ermeto DIN Non Adjustable high pressure tube fittings
Vedeți informațiile tehniceReferințe
Parker:WE12SR1/2CFX
Rubix:d1170404


rezumat tehnic
| Diametrul tubului exterior | 12 mm |
|---|---|
| Conexiunea 1 | 24° conus, mannelijk '' |
Detalii produs : PARKER WE12SR1/2CFX - HYDRAULIC THREADED FITTING PARKER WE12SR1/2CFX
The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Hydraulics, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: 24° Cone, Male
Connection 1 Type: Male 24° Cone
Connection 2 Size: R 1/2 inch Thread
Connection 2 Size: R 1/2
Connection 2 Type: BSPT - Taper, Male
Connection 2 Type: Male BSPT - Taper
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 400
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Optional Accessories: n/a
Product Series: EO Heavy
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Type: Sealing Edge
Shape: Elbow 90°
Specifications Met: ISO 8434, DIN 3852
Technology: Fluid & Gas Handling
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Hydraulics, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: 24° Cone, Male
Connection 1 Type: Male 24° Cone
Connection 2 Size: R 1/2 inch Thread
Connection 2 Size: R 1/2
Connection 2 Type: BSPT - Taper, Male
Connection 2 Type: Male BSPT - Taper
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 400
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Optional Accessories: n/a
Product Series: EO Heavy
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Type: Sealing Edge
Shape: Elbow 90°
Specifications Met: ISO 8434, DIN 3852
Technology: Fluid & Gas Handling
Informații tehnice
atribute
| Diametrul tubului exterior | 12 mm |
|---|---|
| Conexiunea 1 | 24° conus, mannelijk '' |
| Conexiunea 2 | r 1/2 bspt - conisch, mannelijk |
| Presiune | 400 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere