Fitinguri sudabile Parker SKAR38/25X3
Hannifin Ermeto high pressure hydraulic reducing weld nipple
Vedeți informațiile tehniceReferințe
Parker:SKAR38/25X3
Rubix:d1142159
Detalii produs : PARKER SKAR38/25X3 - WELD-ON FITTING PARKER SKAR38/25X3
Ermeto SKA and SKA-ORB weld nipple types can be assembled in any EO tube fitting. Ermeto weld nipples are available in all sizes from 6 – 38/42 in the light and heavy series.
The Ermeto weld nipple is welded to the tube end without the O-ring. Assembling beforehand a retaining nut with the right size and orientation should not be forgotten. Special guidelines and regulations may apply to the pre-handling of the tube end, the welding procedure, welding personnel qualifications, post-processing and testing and documentation of the weld connection.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, so that the fittings can be used in a broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld nipple does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
The Ermeto weld nipple is welded to the tube end without the O-ring. Assembling beforehand a retaining nut with the right size and orientation should not be forgotten. Special guidelines and regulations may apply to the pre-handling of the tube end, the welding procedure, welding personnel qualifications, post-processing and testing and documentation of the weld connection.
Markets:
• Press construction
• Heavy machinery building
• Power station construction
• Shipbuilding
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Ermeto weld nipples can be combined with all EO fittings, so that the fittings can be used in a broad range of applications.
• The elastomeric seal acts as a primary sealing element, making the connection leak-proof. So maintenance and re-work costs are substantially reduced.
• Even after continuous operation for years under extreme conditions, the soft-seal weld nipple does not have to be retightened. This means that the connector has a long life and maintenance and servicing costs are noticeably diminished.
• Insufficiently assembled Ermeto weld nipples do not come apart without warning. The user can react early enough because the connectors indicate the problem by leaking and they can be retightened.
• Ermeto weld nipples can be undone and then re-assembled any number of times. The longevity of the connector is thereby increased and costs saved.
Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Weld
Connection 1 Size: 38 mm Tube O.D.
Connection 1 Size: 38 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 25 mm Tube O.D.
Connection 2 Size: 25 mm (O.D.)
Connection 2 Type: Buttweld
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 294
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Buttweld, Reducing Nipple
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: O-Ring
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Tube Wall Thickness: 3
Tube Wall Thickness: 3 mm
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Weld
Connection 1 Size: 38 mm Tube O.D.
Connection 1 Size: 38 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 25 mm Tube O.D.
Connection 2 Size: 25 mm (O.D.)
Connection 2 Type: Buttweld
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 250, 482
Maximum Fluid Temperature: 250, 482
Maximum Operating Pressure: 294
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Heavy
Product Style: Buttweld, Reducing Nipple
Product Type: Hydraulic DIN Fittings
Seal Material: NBR
Seal Type: O-Ring
Shape: Straight
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling
Tube Wall Thickness: 3
Tube Wall Thickness: 3 mm
Informații tehnice
atribute
| Diametrul tubului exterior | 38 mm |
|---|---|
| Presiune | 294 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

