Cuplaj cu știfturi tată Parker 30682-4-4C-SM

Hannifin Female Swivel Fitting

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:30682-4-4C-SM
Rubix:d1166838
brand logo

rezumat tehnic

Diametrul filetării (inch)7/16 ''

Documente

Detalii produs : PARKER 30682-4-4C-SM - MALE STUD COUPLING PARKER 30682-4-4C-SM


Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.

Puncte forte

•Can be assembled in field with wrenches
Imperial HEX
Wide range of end configurations
One piece reduces complexity and leakage path
No-Skive technology offers easy, efficient, and safe production processes

Aplicații

Petroleum base hydraulic fluids and lubricating oils;Pneumatic;Antifreeze solutions;Diesel fuels;Phosphate ester;Dry air and water;Construction;Utility Equipment;Machine Tool;Ground Support Equipment;Industrial;Automotive

Informații tehnice


atribute
Diametrul filetării (inch)7/16 ''
  • Disponibil – Data livrării la cerere