Fitinguri filetate - accesorii Parker 1J956-6-6

Hannifin Global Fittings - 56 Series - Inch

Vedeți informațiile tehnice

Referințe

Parker:1J956-6-6
Rubix:d1175328
brand logo

Detalii produs : PARKER 1J956-6-6 - ACCESSORY FOR SCREW FITTINGS PARKER 1J956-6-6


The new and improved Global 56 Series, which consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource

Markets:
• Industrial
• Mobile Equipment
• Transportation

Features/Benefits:
• Consolidation of two series into one (55 and 58 = 56), thus reducing the customer inventory
• Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings
• Full length crimp of the sleeve (no marking of crimp length needed); therefore easier, safer and faster crimping in comparison to 55 Series
• Weight reduction up to 20%
• Global part numbering with metric & inch hex and end connections to allow for global availability
• Current 55 Series dies are qualified and can be used with the 56

Applications:
• Medium pressure hydraulic applications
• Agricultural equipment
• Construction
• Lubricating oils
• Material Handling equipment
• Machine tools
• Waste and refuse trucks
• Utility equipment

Technical Specifications:
• Some styles are available with metric hex; contact Parflex Customer Service for assistance
Application: Public Works, Construction Equipment, Agriculture Equipment, Material Handling, Machine Tools, Industrial Hydraulics, Utility Equipment
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 3/8 inch Hose I.D., 9.5 mm Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 11/16"-16 inch Thread
Connection 2 Size: 11/16"-16
Connection 2 Type: Female, Swivel, Seal-Lok®
Connection Length: 1-1/4 inch Cut-off allowance, 32 mm Cut-off allowance
Dimensional Weight: 0.1303
Division: Parflex Division
Fitting Length: 2.22 inch (see drawing legend A), 56 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids, Air (Pneumatic Media), Water, Oil
Hex Size: n/a
Hex Size 1: 1-1/4 inch (see drawing legend J)
Hex Size 2: n/a
Hose I.d. (inch): 0.375"
Industry: Off-road Machinery, Industrial Manufacturing Equipment, Transportation
Length (inch): 2.22"
Materials Of Construction: Steel
Maximum Operating Pressure: 5000 psi (Dependent on hose), 34.5 MPa (Dependent on hose)
Product Style: Female Seal-Lok - Swivel - 90° Elbow - Short Drop
Shape: Elbow 90° Short Drop
Shipping Weight: 0.163, 0.074
Technology: Fluid & Gas Handling
Tube Outside Diameter: n/a

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere