Fitinguri filetate - accesorii Parker 11C56-16-8

Hannifin Global Fittings - 56 Series - Metric

Vedeți informațiile tehnice

Referințe

Parker:11C56-16-8
Rubix:d1168582
brand logo

Detalii produs : PARKER 11C56-16-8 - ACCESSORY FOR SCREW FITTINGS PARKER 11C56-16-8


The new and improved Global 56 Series consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource


Markets:

• Industrial

• Mobile Equipment

• Transportation


Features/Benefits:

• Consolidation of two series into one (55 and 58 = 56), thus reducing the customer inventory

• Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings

• Full length crimp of the sleeve (no marking of crimp length needed); therefore easier, safer and faster crimping in comparison to 55 Series

• Weight reduction up to 20%

• Global part numbering with metric & inch hex and end connections to allow for global availability

• Current 55 Series dies are qualified and can be used with the 56


Applications:

• Medium pressure hydraulic applications

• Agricultural equipment

• Construction

• Lubricating oils

• Material Handling equipment

• Machine tools

• Waste and refuse trucks

• Utility equipment

Application: Medium Pressure Hydraulics, Agriculture Equipment, Construction Equipment, Material Handling, Machine Tools
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Hose Inside Diameter: 1/2" (I.D.)
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M24x1.5 mm Thread
Connection 2 Size: M24x1.5
Connection 2 Type: Female, Metric S, 24° Cone (with O-Ring), Swivel
Connection 2 Type: Female Metric S - Swivel (24° Cone with O-Ring)
Connection Length: 39.6 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 45 mm (see drawing legend E)
Fitting Length: 68 mm (see drawing legend A)
For Fluid Type: Chemicals, Hydraulic Fluids, Oil, Water, Air
Hex Size: 30 mm (see drawing legend J)
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Maximum Operating Pressure: 42.0, 420
Port Type: DKOS
Product Type: Hose Fittings
Shape: Elbow 90°
Specifications Met: ISO 12151-2-SWE-S
Technology: Fluid & Gas Handling
Tube Outside Diameter: 16

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere