Racorduri olandeze Parker 10656-4-3-SM
Hannifin Global Fittings - 56 Series - Metric
Vedeți informațiile tehniceReferințe

Detalii produs : PARKER 10656-4-3-SM - FEMALE STUD COUPLING PARKER 10656-4-3-SM
The new and improved Global 56 Series consolidates the 55 Series and the 58 Series into one. The 56 Series is shorter and more compact than the 55/58 Series Fittings, allowing for a system weight reduction of up to 20% and easier routing of assemblies during installation in tight, condensed spaces. In addition, the crimping process for the 56 Series is simpler, faster and safer since the sleeve is crimped at full length; therefore, no marking is necessary. Check crimpsource for the most up-to-date die and crimping recommendations. http://www.parker.com/crimpsource
Markets:
• Industrial
• Mobile Equipment
• Transportation
Features/Benefits:
• Consolidation of two series into one (55 and 58 = 56), thus reducing the customer inventory
• Shorter and more compact than 55/58 Series for easier routing of assemblies in tight installation areas; short length may allow use of hose routing to replace current elbow fittings
• Full length crimp of the sleeve (no marking of crimp length needed); therefore easier, safer and faster crimping in comparison to 55 Series
• Weight reduction up to 20%
• Global part numbering with metric & inch hex and end connections to allow for global availability
• Current 55 Series dies are qualified and can be used with the 56
Applications:
• Medium pressure hydraulic applications
• Agricultural equipment
• Construction
• Lubricating oils
• Material Handling equipment
• Machine tools
• Waste and refuse trucks
• Utility equipment
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Hose Inside Diameter: 3/16" (I.D.)
Connection 1 Size: 4.8 mm Hose I.D., 3/16 inch Hose I.D., -3 (Size)
Connection 1 Type: Hose
Connection 2 Size: 7/16"-20 inch Thread
Connection 2 Size: 7/16"-20 UNF
Connection 2 Type: Female, JIC 37°, Swivel
Connection 2 Type: Female JIC 37° - Swivel
Connection Length: 27.5 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 45.2 mm (see drawing legend A)
For Fluid Type: Chemicals, Hydraulic Fluids, Oil, Water, Air
Hex Size 1: 17 mm (see drawing legend J)
Hex Size 2: 12 mm (see drawing legend H)
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Maximum Operating Pressure: 41.0, 410
Port Type: DKJ
Product Type: Hose Fittings
Shape: Straight
Specifications Met: ISO 12151-5-SWS
Technology: Fluid & Gas Handling
Tube Outside Diameter: 4
Informații tehnice
| Diametrul filetării (inch) | 7/16 '' |
|---|---|
| Diametrul tubului exterior | 6.4 mm |
| Presiune | 410 bar |
| Presiune maximă a serviciului | 410 bar |
- Disponibil – Data livrării la cerere
