Furtun standard en/sae Parker 580N-12
Hannifin High Pressure Hose - 580N/588N
Vedeți informațiile tehniceReferințe
Parker:580N-12
Rubix:d1132141
Producator:580N-12

Detalii produs : PARKER 580N-12 - EN/SAE STANDARD HOSE PARKER 580N-12
Parker's 580N/588N High Pressure Hose meets SAE 100R8 specifications and, with a lighter weight and smaller O.D. than the 100R2, replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required. This high pressure hydraulic hose features a highly developed design, available in twin-line and multi-line constructions, to ensure high performance in hydraulic and pneumatic circuits and systems applications. Offering superior features, such as a reduced weight and improved flexing capabilities, the Parflex 580N/588N High Pressure Hose combines a variety of advantages to fulfill application requirements in expanding fluid handling and industrial pneumatic markets.
Markets:
• Fluid Handling
• Industrial
• Mobile Equipment
Features/Benefits:
• Twin and multi-line available to fulfill diverse application requirements
• Lighter weight and smaller O.D. than 100R2 for improved handling and routing
• Replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required
Applications:
• Hydraulic and pneumatic circuits and systems
• Construction Equipment
• Factory Automation
• Machine Tools
• Material Handling Equipment
• Turf Equipment
Certifications/Compliance:
• Meets/Exceeds SAE J517 100R8
• DNV Type Approved
• 580N MSHA complaint cover
• 588N Meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot
Technical Specifications:
• Hose 588N has a non-conductive core tube for applications where electric shock is a potential danger for operators
• Hose I.D. is nominal
• Hose O.D. is maximum
Markets:
• Fluid Handling
• Industrial
• Mobile Equipment
Features/Benefits:
• Twin and multi-line available to fulfill diverse application requirements
• Lighter weight and smaller O.D. than 100R2 for improved handling and routing
• Replaces 100R2 rubber hose wherever greater flexibility, fluid compatibility, and cover durability are required
Applications:
• Hydraulic and pneumatic circuits and systems
• Construction Equipment
• Factory Automation
• Machine Tools
• Material Handling Equipment
• Turf Equipment
Certifications/Compliance:
• Meets/Exceeds SAE J517 100R8
• DNV Type Approved
• 580N MSHA complaint cover
• 588N Meets SAE J517 for less than 50 micro-amps leakage under 75,000 volts per foot
Technical Specifications:
• Hose 588N has a non-conductive core tube for applications where electric shock is a potential danger for operators
• Hose I.D. is nominal
• Hose O.D. is maximum
Informații tehnice
atribute
| Diametrul interior | 19 mm |
|---|---|
| Presiune maximă a serviciului | 155 bar |
| Raza curbei | 203 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere