Cuplaj rapid hidraulic Parker 16N70-20-16-1P

Hannifin High Pressure Parkrimp No-Skive Fittings - 70 series

Vedeți informațiile tehnice

Referințe

Parker:16N70-20-16-1P
Rubix:d1144646
Producator:16N70-20-16-1P
brand logo

Detalii produs : PARKER 16N70-20-16-1P - HYDRAULIC QUICK-RELEASE COUPLING PARKER 16N70-20-16-1P


Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.

Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture

Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.

Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications

Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Application: High Pressure Hydraulics
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: -16 (Size), 25.4 mm Hose I.D., 1 inch Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 1-1/4
Connection 2 Type: Flange, SAE, Code 62 Flange
Connection 2 Type: SAE Code 62 Flange Head
Connection Length: 68 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 70 mm (see drawing legend E)
Fitting Length: 115 mm (see drawing legend A)
Flange Size: 54 mm (see drawing legend F)
For Fluid Type: Air, Water, Hydraulic Fluids on Mineral-oil Basis, Lubricants (Oils), Coolants (Glycol, Water-Glycol), Air (General Industrial Air), Lubricants, Mineral Hydraulic Oil
Hose Inside Diameter: -16
Industry: Off-road Machinery, Transportation
Maximum Operating Pressure: 420, 42.0
Port Size: 1-1/4"
Port Type: SFS
Product Type: Crimp Fittings No-Skive
Shape: Elbow 90°
Specifications Met: ISO 12151-3-E-S
Technology: Fluid & Gas Handling

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere