Flanșă pentru furtun / țeavă Parker PSFP25/L/38BS
Hannifin ISO 6164 Flange Connections
Vedeți informațiile tehniceReferințe
Parker:PSFP25/L/38BS
Rubix:d1154641

Detalii produs : PARKER PSFP25/L/38BS - FLANGE FOR HOSE / TUBE PARKER PSFP25/L/38BS
4 bolt flange connection with ISO 6164 is a proven leak-free connection, especially suited for larger sizes ans high pressures. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. It is a static face seal using a high durometer O-ring for the seal and clamps and bolts for holding power. The O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Single seal point between tube assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Single seal point between tube assembly and the port
Assembly Includes: Body only
Connection Type: n/a
Division: High Pressure Connectors Europe Division
Flange Size: 1
Flange Type: Flange Plug
Material: Steel, oil dipped
Port Type: ISO 6164 / Light Series
Tube Size: n/a
Connection Type: n/a
Division: High Pressure Connectors Europe Division
Flange Size: 1
Flange Type: Flange Plug
Material: Steel, oil dipped
Port Type: ISO 6164 / Light Series
Tube Size: n/a
Informații tehnice
atribute
| Model | psfp25/l/38bs |
|---|---|
| Presiune maximă a serviciului | 250 bar |
| Diametrul nominal (metric) | 25 mm |
| Mărime | 1 |
| Standard | ISO 6164 |
| Cuplare | flensplug (vierkante flens) iso 6164 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
