Fitinguri filetate hidraulice Parker 4V3P4S
Hannifin Japanese Industrial Standard (JIS) Adapters
Vedeți informațiile tehniceReferințe
Parker:4V3P4S
Rubix:d1126821


rezumat tehnic
| Diametrul tubului exterior | 5 mm |
|---|---|
| Conexiunea 1 | 1/4-19 bspt (iso 7) '' |
Detalii produs : PARKER 1010754 - HYDRAULIC THREADED FITTING PARKER 4V3P4S
Parker's Japanese Industrial Standard (JIS) adapters address market requirements for OEM and replacement fittings used as hose adapters on equipment designed and/or manufactured in Japan and Korea. JIS adapters meet JIS B2351 and B8363 standards.
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Body Material: Steel
Connection 1 Style: Male 60° Cone BSPP
Connection 1 Thread Size (inch): 1/4-19
Connection 2 Style: Male BSPT
Connection 2 Thread Size (inch): 1/4-19
Connection Type: 60° Cone
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: 45° Elbow
Specifications Met: JIS B8363
Connection 1 Style: Male 60° Cone BSPP
Connection 1 Thread Size (inch): 1/4-19
Connection 2 Style: Male BSPT
Connection 2 Thread Size (inch): 1/4-19
Connection Type: 60° Cone
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: 45° Elbow
Specifications Met: JIS B8363
Informații tehnice
atribute
| Diametrul tubului exterior | 5 mm |
|---|---|
| Conexiunea 1 | 1/4-19 bspt (iso 7) '' |
| Conexiunea 2 | 1/4-19 bspp jis (stożek 60°) – jis b8363 |
| Presiune | 350 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere