Fitinguri filetate - accesorii Parker 6G3P4S

Hannifin Japanese Industrial Standard (JIS) Adapters

Vedeți informațiile tehnice

Referințe

Parker:6G3P4S
Rubix:d1162490
brand logo

Detalii produs : PARKER 6G3P4S - ACCESSORY FOR SCREW FITTINGS PARKER 6G3P4S


Parker's Japanese Industrial Standard (JIS) adapters address market requirements for OEM and replacement fittings used as hose adapters on equipment designed and/or manufactured in Japan and Korea. JIS adapters meet JIS B2351 and B8363 standards.

Markets:
• Construction
• Mobile Equipment

Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.

Applications:
• Hydraulic fluid handling connections


Body Material: Steel
Connection 1 Style: Male 60° Cone BSPP
Connection 1 Thread Size (inch): 3/8-19
Connection 2 Style: Female BSPT
Connection 2 Thread Size (inch): 3/8-19
Connection Type: 60° Cone
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: Straight
Specifications Met: JIS B8363

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere