Montare L Parker 8F3T4S
Hannifin Japanese Industrial Standard (JIS) Adapters
Vedeți informațiile tehniceReferințe
Parker:8F3T4S
Rubix:d1161735

Detalii produs : PARKER 8F3T4S - L-FITTING PARKER 8F3T4S
Parker's Japanese Industrial Standard (JIS) adapters address market requirements for OEM and replacement fittings used as hose adapters on equipment designed and/or manufactured in Japan and Korea. JIS adapters meet JIS B2351 and B8363 standards.
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Body Material: Steel, Chromium-6 Free
Connection 1 Style: Male 30° Flare BSPP
Connection 1 Thread Size (inch): 1/2-14
Connection 2 Style: Male BSPT
Connection 2 Thread Size (inch): 1/2-14
Connection Type: 30° Flare
Dimensional Weight: 0.062320143884892085
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: Straight
Specifications Met: JIS B8363
Connection 1 Style: Male 30° Flare BSPP
Connection 1 Thread Size (inch): 1/2-14
Connection 2 Style: Male BSPT
Connection 2 Thread Size (inch): 1/2-14
Connection Type: 30° Flare
Dimensional Weight: 0.062320143884892085
Division: Tube Fittings Division
Fitting Type: Hose Adapter
Maximum Dynamic Pressure: 5000
Shape: Straight
Specifications Met: JIS B8363
Informații tehnice
atribute
| Diametrul filetării | 1/2-14 |
|---|---|
| Presiune | 315 bar |
| Diametrul tubului exterior | 11 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
