Furtun standard en/sae Parker 492-5

Hannifin Medium Pressure No-Skive Compact Hoses - EN 857 1SC - ISO 11237 - 492 - 492TC - 492ST

Vedeți informațiile tehnice

Referințe

Parker:492-5
Rubix:d1166128
brand logo

Detalii produs : PARKER 492-5 - EN/SAE STANDARD HOSE PARKER 492-5


Parker's Medium Pressure Elite No-Skive Compact hose range 492, 492TC, 492ST - according to EN 857 1SC - ISO 11237 Type 1SC  offers an excellent solution for the more demanding market requirements and is exceeding  ISO and EN specifications. Advanced materials and production technologies are applied to address the market's top compact hose application priorities such as routing ease, abrasion resistance, bend radius, media and environmental influence. This medium pressure hoses are available with standard cover, tough cover (TC) and super tough cover (ST). Tough cover offers 80 x  and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.  

Markets:
• Construction Equipment
• Injection Moulding
• Forestry and Agriculture
• Materials Handling
• Pulp and Paper

Features/Benefits:
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety
  combined with the longest service life of the final product to the end-users.
• High quality compounds allows thin covers, less weight, long service life.
• High flexibility for easier installation and increased service life.
• High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life.
• Small bend radii and light weight for applications where space and weight are determining factors.
• High ozone-resistant cover compounds extending weathering and aging resistance.
• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and
  safer hose assembly.

Applications:
• All mobile and industrial medium pressure applications
• Construction machines
• Agriculture and forestry machines
• Materials handling machines
• Automotive/machine tool
• Injection moulding and pulp and paper machines  

Parker's Medium Pressures Hoses 492, 492TC, 492ST are compatible with the Parker Parkrimp medium pressure fitting series 46
Application: Medium Pressure Hydraulics (all markets)
Brand: Parker
Compatible Fitting: 46 Series
Cover Material: Synthetic Rubber
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Cover Type: Standard
Hose I.d. (size): -5
Hose Inner Tube Material: Nitrile Butadiene Rubber (NBR)
Hose Reinforcement Material: 1 Braid of High Tensile Steel Wire
Industry: General Industrial, Off-road Machinery
Inside Diameter: 5/16, 7.9
Materials Of Construction: Rubber
Maximum Operating Pressure: 3625, 25, 250
Maximum Operating Temperature: 100 °C (Water 85°C / Air 70°C), 212 °F (Water 185°F / Air 158°F)
Media: Air (General Industrial Air), Coolants (Glycol), Fuels - Check fuel type with our catalogue chart., Lubricants (Oils), Petroleum Hydraulic Fluids (Petroleum & Water-Glycol Base), Water
Minimum Bend Radius: 85, 3.346
Minimum Operating Temperature: -40
Outside Diameter: 0.535, 13.6
Product Style: Elite No-Skive Compact
Product Type: Hydraulic Hose
Specifications Met: EN 857, Type 1SC, ISO 11237, Type 1SC
Technology: Fluid & Gas Handling
Weight: 0.21, 0.14

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere