Furtun de presiune Parker 462-6-RL
Hannifin Medium Pressure Parkrimp No-Skive Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:462-6-RL
Rubix:d1149088
Producator:462-6-RL
Documente
Detalii produs : PARKER 462-6-RL - CONSTANT PRESSURE HOSE PARKER 462-6-RL
Parker 462, 462ST, 462TC EVO meets EN 857-2SC - ISO 11237 - Type 2SC and offer an excellent solution for the more demanding market requirements. Advanced materials and production technologies are applied to address the market's top compact hose application priorities such as routing ease, abrasion resistance, bend radius, media and environmental influence. This medium pressure hoses are available with standard cover, tough cover and super tough cover. Tough cover offers 80 x and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.
Puncte forte
•Small Bend Radii and Light Weight for Applications Where Space and Weight are Determining Factors
Matched Hose and Fitting System Guarantees an Approved And Safe Combination and The Highest Quality And Safety Combined With The Longest Service Life of the Final Product to the End-Users
High Quality Compounds Allows Thin Covers, Less Weight, Long Service Life
High Flexibility for Easier Installation and Increased Service Life
High Abrasion Resistance Hose Covers Superior to Iso 6945 Requirements, Extending Service Life
High Ozone-Resistant Cover Compounds Extending Weathering And Aging Resistance
Complete No-Skive Fitting Technology Across the Full Range Of Medium Pressure Hoses Providing Simpler, Quicker and Safer Hose Assembly
Matched Hose and Fitting System Guarantees an Approved And Safe Combination and The Highest Quality And Safety Combined With The Longest Service Life of the Final Product to the End-Users
High Quality Compounds Allows Thin Covers, Less Weight, Long Service Life
High Flexibility for Easier Installation and Increased Service Life
High Abrasion Resistance Hose Covers Superior to Iso 6945 Requirements, Extending Service Life
High Ozone-Resistant Cover Compounds Extending Weathering And Aging Resistance
Complete No-Skive Fitting Technology Across the Full Range Of Medium Pressure Hoses Providing Simpler, Quicker and Safer Hose Assembly
Aplicații
All Mobile and Industrial Medium Pressure Applications;Construction Machines;Agriculture and Forestry Machines;Materials Handling Machines;Automotive/Machine Tool;Injection Moulding and Pulp and Paper Machines
Informații tehnice
atribute
| Diametrul interior | 9.5 mm |
|---|---|
| Presiune maximă a serviciului | 350 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

