Referințe
Parker:80C-B08
Rubix:d1130632
Producator:80C-B08

Detalii produs : PARKER 80C-B08 - L-FITTING PARKER 80C-B08
Parker's Parkrimp crimper die sets are colour coded and can therefore be easily selected. The die sets are designed with eight segments in order to provide a smooth and even 360 degree crimp. A chain link keeping the segments together and no loss, mismatch or misplacement can take place. Parker’s exclusive Parkalign feature positions the fitting in the die perfectly every time.
An ideal 360° round crimp is assured for longer impulse life.
**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.
Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive
Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32
Applications:
• Enables any user to make factory-quality hose assemblies
Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
An ideal 360° round crimp is assured for longer impulse life.
**It is important to note, these recommended dies are based on fitting series and not specific hoses. Some dies may require special tooling. Please use Parker.com/crimpsource-euro for exact crimping specifications.
Markets:
• Transportation
• Construction
• Agriculture/Forestry
• Rail
• Machine Tool
• Material Handling
• Marine
• Industrial
• Mining
• Automotive
Features/Benefits:
• Linked dies keep segments together
• Parker's exclusive Parkalign system positions the fitting in the die
• Color-coded dies for easy identification
• Available for sizes -4 to -32
Applications:
• Enables any user to make factory-quality hose assemblies
Compatible Crimpers
• KarryKrimp 1
• KarryKrimp 2
• Parkrimp 2
Compatible Crimper: Karrykrimp 1, Karrykrimp 2, Parkrimp 2
Division: Polymer Hose Division Europe
Hose I.d. (size): -8
Series Type: 16, 46 Series
Division: Polymer Hose Division Europe
Hose I.d. (size): -8
Series Type: 16, 46 Series
Informații tehnice
atribute
| Diametrul filetării | 1/2x14 |
|---|---|
| Presiune | 275 bar |
| Diametrul tubului exterior | 22.2 mm |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
