Accesoriu pentru fitinguri pentru furtunuri Parker KCF47-8-4C
Hannifin Parkrimp No-Skive Two-piece Hose Fitting 47 Series Fittings
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:KCF47-8-4C
Rubix:d1166292
Producator:KCF47-8-4C
Documente
Detalii produs : PARKER KCF47-8-4C - ACCESSORY FOR HOSE FITTINGS PARKER KCF47-8-4C
Parker Parkrimp Medium Pressure Stainless Steel Fittings - 47 Series - are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Adjustable crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 47 Series Stainless Steel Fittings combined with 46 or 48 Series Shells are used with Parker Wire Braided Hydraulic hoses such as Elite No-Skive Hoses, No-Skive Compact Water Cleaing Hoses, Elite No-Skive- Low Temperature Hoses, No-Skive Compact Rail-Hoses with fire retardant cover, Elite No-Skive Super Tough-Compact Hoses, No-Skive Compact Twin Constant Pressure hoses with tight bend radius and a lot more.
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications.
Markets:
Mobile
Industrial
Chemical
Mining
Marine
Features/Benefits:
• No-Skive technology offers easy, efficient, and safe production processes
• Wide range of end configurations
• Easy push on force
Applications:
Automotive / Machine Tool
Injection Moulding
Pulp and Paper
Marine / Offshore / Shipyard
Power Generation and Energy
Vertical Drill Rigs
Transportation
Chemical Industry
Tool Industry
Steel Works
Compatible Hoses:
47 Series Nipple in Combination with 46 Series shell from size -4 up to size -16
421SN, 441, 441RH, 461LT, 462, 462ST, 462TC, 463, 492, 492ST, 692, 692TWIN
47 Series Nipple in Combination with 48 Series shell from size -4 up to size -16
" 301SN, 387, 387TC, 387ST, 421SN, 462, 487, 487TC, 487ST
Available in sizes from -4 to -16 in a wide variety of end configurations and around the world. For highly corrosive applications.
Markets:
Mobile
Industrial
Chemical
Mining
Marine
Features/Benefits:
• No-Skive technology offers easy, efficient, and safe production processes
• Wide range of end configurations
• Easy push on force
Applications:
Automotive / Machine Tool
Injection Moulding
Pulp and Paper
Marine / Offshore / Shipyard
Power Generation and Energy
Vertical Drill Rigs
Transportation
Chemical Industry
Tool Industry
Steel Works
Compatible Hoses:
47 Series Nipple in Combination with 46 Series shell from size -4 up to size -16
421SN, 441, 441RH, 461LT, 462, 462ST, 462TC, 463, 492, 492ST, 692, 692TWIN
47 Series Nipple in Combination with 48 Series shell from size -4 up to size -16
" 301SN, 387, 387TC, 387ST, 421SN, 462, 487, 487TC, 487ST
Application: Medium Pressure Hydraulics
Body Material: Stainless Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: 6.4 mm Hose I.D., 1/4 inch Hose I.D., -4 (Size)
Connection 1 Type: Parker Design
Connection 2 Size: M14x1.5 Thread
Connection 2 Type: Female Metric 24° Light Series with O–Ring Swivel
Connection Length: 27 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 54 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids on Mineral-oil Basis, Coolants (Water-Glycol), Lubricants (Oils), Air, Water
Hex Size: 17 mm (see drawing legend H)
Hose I.d. (size): -4
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Materials Of Construction: Stainless Steel
Maximum Operating Pressure: 31.5, 315
Maximum Operating Temperature: 105, 221
Minimum Operating Temperature: -40
Port Connection: M14x1.5
Product Style: Female Metric 24° Light Series with O–Ring Swivel
Product Type: Crimp Fittings No-Skive Two-piece
Shape: Elbow 90°
Technology: Fluid & Gas Handling
Tube Outside Diameter: 8
Body Material: Stainless Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: 6.4 mm Hose I.D., 1/4 inch Hose I.D., -4 (Size)
Connection 1 Type: Parker Design
Connection 2 Size: M14x1.5 Thread
Connection 2 Type: Female Metric 24° Light Series with O–Ring Swivel
Connection Length: 27 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Fitting Length: 54 mm (see drawing legend A)
For Fluid Type: Hydraulic Fluids on Mineral-oil Basis, Coolants (Water-Glycol), Lubricants (Oils), Air, Water
Hex Size: 17 mm (see drawing legend H)
Hose I.d. (size): -4
Industry: Industrial Manufacturing Equipment, Off-road Machinery, Transportation
Materials Of Construction: Stainless Steel
Maximum Operating Pressure: 31.5, 315
Maximum Operating Temperature: 105, 221
Minimum Operating Temperature: -40
Port Connection: M14x1.5
Product Style: Female Metric 24° Light Series with O–Ring Swivel
Product Type: Crimp Fittings No-Skive Two-piece
Shape: Elbow 90°
Technology: Fluid & Gas Handling
Tube Outside Diameter: 8
Informații tehnice
atribute
| Temperatura maximă | 105 °C |
|---|---|
| Temperatura minimă | -40 °C |
| Mărime | -4 (6,4 mm hose i.d.) |
| Conexiunea 1 | 08l - m14×1,5 metric swivel 24° cone light (dkol) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

