Presostat Parker SCPSD-250-14-15

Hannifin Pressure Controller SCPSD / SensoControl

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:SCPSD-250-14-15
Rubix:d1135366
brand logo

Documente

Detalii produs : PARKER SCPSD-250-14-15 - PRESSURE SWITCH PARKER SCPSD-250-14-15


The PressureController combines the functions of a
pressure switch, a pressure sensor and a display device.
The PressureController is easy to operate, has a compact
design and is very reliable. The PressureController features
excellent technical specifications, optimal pressure
management and a wide variety of installation options.
This makes it perfect for permanent series use in industrial
applications. The parameters are set using the keys or over a programming module.
Each switching output can be adjusted individually:
• NO/NC contact
• On/off switching pressures
• Delay times
• Hysteresis / window function
• Attenuation
Thanks to these easy switching functions, intelligent adjustments
can be set which are normally not possible using a mechanical switch. Therefore, many switches can be replaced with one controller

Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Power Generation
• Process

Applications:
for permanent series use in industrial applications

Features / Advantages:

• Compact size

• Rugged
• Dependable
• Easily operable
• Long-term stability
• Excellent interference immunity
• High protection class
• Many variants
• Pivoting
• Analogue output
• Password
• MPa, bar, PSI
Application: Industrial applications
Body Material: Painted zinc die cast Z 410
Brand: SensoControl
Burst Pressure: 1200 bar
Division: High Pressure Connectors Europe Division
Electrical Connection: Circular connector M12x1 5-pole
Height: n.a
Industry: Mobile
Length: n.a
Operating Pressure: 0...250 bar
Operating Temperature: -20...+85 °C (-4...185°F)
Output Type: 0 … 20 mA
Port Size: G 1/4" BSPP outer thread
Port Type: BSPP outer thread
Product Style: Display sensor
Product Type: Pressure Controller
Response Time: ≤ 10 ms
Specifications Met: CE
Switch Option: 2 switching ouputs
Technology: Pressure
Weight: Approx. 300 g
Width: 39.5

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere