Accesoriu pentru fitinguri pentru furtunuri Parker NR-50
Hannifin Protective Dust Caps and Plugs (Molded and Metal) for Quick Couplings
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:NR-50
Rubix:d540173
Documente
Detalii produs : NR-50 PARKER - NR-50 PARKER
Protective dust caps and plugs play a crucial role in the life of a quick coupling. Dust protection shields the connecting surfaces of couplers and nipples from environmental dust and dirt when the coupling is not connected.
Common coupler and nipple protectors are listed. Please contact the Quick Coupling Division for availability of other dust cap and plug sizes and options not shown.
Markets:
• Agriculture
• Construction
• Industrial
Features/Benefits:
• Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
• Helps to keep contaminants out of the fluid system
• Color coded caps and plugs help to visually identify connecting lines
• Tether straps keep the caps and plugs nearby when coupling halves are connected
Applications:
• Tractors, implements, and farm equipment
• Hydraulic tools
• Construction equipment
• Mobile equipment
• Fluid transfer and filling systems
Common coupler and nipple protectors are listed. Please contact the Quick Coupling Division for availability of other dust cap and plug sizes and options not shown.
Markets:
• Agriculture
• Construction
• Industrial
Features/Benefits:
• Protection from environmental dirt and grit prolongs the coupling life and helps to keep it in working condition
• Helps to keep contaminants out of the fluid system
• Color coded caps and plugs help to visually identify connecting lines
• Tether straps keep the caps and plugs nearby when coupling halves are connected
Applications:
• Tractors, implements, and farm equipment
• Hydraulic tools
• Construction equipment
• Mobile equipment
• Fluid transfer and filling systems
Accessories Included: Coupler/Nipple Protector
Color: Black
Dimensional Weight: 0.05618255395683453
Division: Quick Coupling Division
Materials Of Construction: Molded Rubber
Product Series: n/a
Size: 3/8
Color: Black
Dimensional Weight: 0.05618255395683453
Division: Quick Coupling Division
Materials Of Construction: Molded Rubber
Product Series: n/a
Size: 3/8
Informații tehnice
atribute
| Mărime | 3/8 |
|---|---|
| Conexiunea 1 | ff / fh / fs series (3/8 body size) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

