Furtun de apă / aer / multifuncțional Parker 2033T-10V70
Hannifin PTFE hose - 2033T
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:2033T-10V70
Rubix:d1175211

Documente
Detalii produs : PARKER 2033T-10V70 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE PARKER 2033T-10V70
Parker 2033T Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for today's demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.
Markets:
• Industrial hydraulics
Feature/Benefits:
• Increased working pressure due to two braided layers of stainless steel wire
• Suitable for high temperatures
• Inert to virtually all hydraulic and chemical fluids
Applications:
• Medium pressure service for use with hydraulic fluids at high temperatures and aggressive chemicals in the chemical industry, surface engineering, 2-component systems.
• The core tube material conforms to FDA 21 CFR177.1550.
• For working pressure up to 27.5 MPa (3.985 psi)
Construction:
• Core Tube: Polytetrafluoroethylene
• Pressure reinforcement: Two braided layers of stainless steel wire
• Temperature range: -50°C up to +150°C permanent temperature +230°C at working pressures up to 2 MPa
Notes:
• Not recommended for dynamic applications.
Markets:
• Industrial hydraulics
Feature/Benefits:
• Increased working pressure due to two braided layers of stainless steel wire
• Suitable for high temperatures
• Inert to virtually all hydraulic and chemical fluids
Applications:
• Medium pressure service for use with hydraulic fluids at high temperatures and aggressive chemicals in the chemical industry, surface engineering, 2-component systems.
• The core tube material conforms to FDA 21 CFR177.1550.
• For working pressure up to 27.5 MPa (3.985 psi)
Construction:
• Core Tube: Polytetrafluoroethylene
• Pressure reinforcement: Two braided layers of stainless steel wire
• Temperature range: -50°C up to +150°C permanent temperature +230°C at working pressures up to 2 MPa
Notes:
• Not recommended for dynamic applications.
Application: Chemical Transfer, 2-component Systems, Surface Engineering
Brand: Parker
Compatible Fitting: YX Series
Cover Material: n/a
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 16
Hose Inner Tube Material: Polytetrafluoroethylene (PTFE)
Hose Reinforcement Material: 2 Braids of Stainless Steel Wire
Industry: General Industrial
Inside Diameter: 5/8, 16
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 2535, 17.5, 175
Maximum Operating Temperature: 150 °C (230°C at 2 MPa), 302 °F (446°F at 2 MPa)
Media: Chemicals - Check your fluid compatibility with our catalogue chart., Petroleum Hydraulic Fluids
Minimum Bend Radius: 160, 6.299
Minimum Operating Temperature: -58, -50
Outside Diameter: 0.846, 21.5
Product Type: Hydraulic Hose, PTFE Hose, Transfer Hose
Specifications Met: FDA 21 CFR 177.1550 (Tube)
Technology: Fluid & Gas Handling
Weight: 0.53, 0.36
Brand: Parker
Compatible Fitting: YX Series
Cover Material: n/a
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 16
Hose Inner Tube Material: Polytetrafluoroethylene (PTFE)
Hose Reinforcement Material: 2 Braids of Stainless Steel Wire
Industry: General Industrial
Inside Diameter: 5/8, 16
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 2535, 17.5, 175
Maximum Operating Temperature: 150 °C (230°C at 2 MPa), 302 °F (446°F at 2 MPa)
Media: Chemicals - Check your fluid compatibility with our catalogue chart., Petroleum Hydraulic Fluids
Minimum Bend Radius: 160, 6.299
Minimum Operating Temperature: -58, -50
Outside Diameter: 0.846, 21.5
Product Type: Hydraulic Hose, PTFE Hose, Transfer Hose
Specifications Met: FDA 21 CFR 177.1550 (Tube)
Technology: Fluid & Gas Handling
Weight: 0.53, 0.36
Informații tehnice
atribute
| Diametrul interior | 16 mm |
|---|---|
| Culoare | incolor |
| Presiunea de serviciu | 175 bar |
| Raza curbei | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
