Fitinguri filetate hidraulice Parker 3D982-8-10
Hannifin Push On Field Attachable Hydraulic Hose Fitting - 82 Series Fittings
Vedeți informațiile tehniceReferințe
Parker:3D982-8-10
Rubix:d1140959
Producator:3D982-8-10

Detalii produs : PARKER 3D982-8-10 - HYDRAULIC THREADED FITTING PARKER 3D982-8-10
Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Connection Size: n/a
Division: Hose Products Division
Hex Type: Metric
Hose I.d. (size): -10
Hose Inside Diameter: -10 (Size), 5/8, 15.9
Materials Of Construction: Steel
Port Connection: 1/2"
Port Size: 1/2
Product Style: Male BSP Parallel Pipe - Rigid - (60° Cone)
Product Style: Male BSP Parallel Pipe - Rigid (60° Cone)
Shape: Straight
Division: Hose Products Division
Hex Type: Metric
Hose I.d. (size): -10
Hose Inside Diameter: -10 (Size), 5/8, 15.9
Materials Of Construction: Steel
Port Connection: 1/2"
Port Size: 1/2
Product Style: Male BSP Parallel Pipe - Rigid - (60° Cone)
Product Style: Male BSP Parallel Pipe - Rigid (60° Cone)
Shape: Straight
Informații tehnice
atribute
| Diametrul tubului exterior | 24 mm |
|---|---|
| Conexiunea 1 | 1/2 '' |
| Conexiunea 2 | 5/8 |
| Presiune | 24 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
