Cuplaj rapid hidraulic Parker BH2-60-BSPP

Hannifin Quick Coupling

Vedeți informațiile tehnice

Referințe

Parker:BH2-60-BSPP
Rubix:d1129062
Producator:BH2-60-BSPP
brand logo

Detalii produs : PARKER BH2-60-BSPP - HYDRAULIC QUICK-RELEASE COUPLING PARKER BH2-60-BSPP


60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples.60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.

Puncte forte

•Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
Multi-purpose coupling, widely used in varied applications Multi-purpose coupling, widely used in varied applications
Steel couplers have a hardened sleeve for strength and durability Steel couplers have a hardened sleeve for strength and durability
Metal valve stop prevents flow checking to provide steady performance Metal valve stop prevents flow checking to provide steady performance
Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistanceBrass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
Optional coupler sleeve lock helps to prevent accidental disconnection Optional coupler sleeve lock helps to prevent accidental disconnection

Aplicații

Industrial Hydraulic Lines;Food and Chemical Processing;Water and Coolant Lines;High Pressure Fluid Transfer;High Temperature Fluid Transfer;Mobile Equipment;Cleaning Equipment;Dry Cleaning;Steam Systems

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere