Filtru hidraulic - Element filtrant Parker G01315Q
Hannifin Replacement Elements - 22PD-32PD Series
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:G01315Q
Rubix:d1131686
Producator:G01315Q

Documente
Detalii produs : PARKER G01315Q - HYDRAULIC FILTER - FILTER ELEMENT PARKER G01315Q
Parker 22PD/32PD Series High Pressure Duplex Filters utilise a duplex design containing a changeover valve with integrated balancing valve and vent ports. This design offers continuous operation during element change.
High quality Glassfibre filtration media is applied in the replacement elements as standard.
Beside the normal elements, also High Strength (high collapse pressure) elements are available for situations where high differential pressure over the element can occur, for example when no bypass pressure valve is mounted.
Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
High quality Glassfibre filtration media is applied in the replacement elements as standard.
Beside the normal elements, also High Strength (high collapse pressure) elements are available for situations where high differential pressure over the element can occur, for example when no bypass pressure valve is mounted.
Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diameter: 62 mm
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: Disposable element
Filter Element Type: 10Q Microglass
For Use With: 22PD Housing
Length: 246 mm
Maximum Pressure Differential: 20 bar (ISO 2941)
Micron Rating: 10 µm
Seal Material: Nitrile
Size: Length 2
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: Disposable element
Filter Element Type: 10Q Microglass
For Use With: 22PD Housing
Length: 246 mm
Maximum Pressure Differential: 20 bar (ISO 2941)
Micron Rating: 10 µm
Seal Material: Nitrile
Size: Length 2
Informații tehnice
atribute
| Finețea filtrului | 10 µm |
|---|---|
| Debitul volumului | 100 l/min |
| Presiune maximă a serviciului | 20 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere