Filtru de aer complet pentru cabină Parker FTAE2A20Q
Hannifin Replacement Elements - FTA/FTB/FTC Series
Vedeți informațiile tehniceReferințe
Parker:FTAE2A20Q
Rubix:d1146962

Detalii produs : PARKER FTAE2A20Q - COMPLETE CABIN AIR FILTER PARKER FTAE2A20Q
Tank Top mounted return filters, with low installed height, surge responsive bypass valve and simple one-piece element removal.
These hydraulic filters are ideal for mobile or industrial applications and are available with integral fill port, breather, dipstick and bowl adaptors.
Applications
• Mobile Equipment
• Construction
• Industrial Power Units
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
These hydraulic filters are ideal for mobile or industrial applications and are available with integral fill port, breather, dipstick and bowl adaptors.
Applications
• Mobile Equipment
• Construction
• Industrial Power Units
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diameter: 45 mm
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 20Q Microglass
For Use With: FTA
Length: 211 mm
Micron Rating: 20 µm
Seal Material: Nitrile
Size: Length 2
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 20Q Microglass
For Use With: FTA
Length: 211 mm
Micron Rating: 20 µm
Seal Material: Nitrile
Size: Length 2
Informații tehnice
atribute
| Debitul volumului | 50 l/min |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Temperatura maximă | 90 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
