Țeavă de oțel Parker R10X1.5
Hannifin Seamless EO tubes and tube bend
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:R10X1.5
Rubix:d1174425

Documente
Detalii produs : PARKER R10X1.5 - STEEL PIPE PARKER R10X1.5
The tube program from Parker Hannifin gives all possibilities for usage in hydraulic applications. Tubes for fitting- and flange-systems, tubes for mobile and stationary systems. Different dimensions, carbon- and stainless-steel tubes as well as different surfaces are available. Parker tubes are designed for the special requirements in several markets. Continuous tests in laboratories and on test benches ensure the high quality level of the material. Certifications from independent institutes such as ABS, LR or DNV confirm the adherence to high standards. This opens into reliability and longevity of the hydraulic application. \The Parker Hannifin tube-warehouse with its worldwide network provides a close and prompt supply of high precision tubes; thus, international customers can also rely on us. Efficient, reliable, environmentally friendly and on-time deliveries are available in almost every country in the world.
Aplicații
hydraulic; Automotive; Defence; Energy; Environment; Industrial; Infrastructure; Machine Tools; Materials Handling; Materials Handling ; Mobile; Oil and Gas ; Power Generation; Process; Transportation; Water
Informații tehnice
atribute
| Diametrul interior | 7 mm |
|---|---|
| Diametrul exterior | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
