Furtun calibrat extern Parker 2040H-06V10
Hannifin Standard hydraulic hose - 2040H
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:2040H-06V10
Rubix:d535770
Producator:2040H-06V10


rezumat tehnic
| Diametrul interior | 9.7 mm |
|---|---|
| Diametrul exterior | 15.9 mm |
| Culoare | negru |
Documente
Detalii produs : 2040H-06V10 PARKER - 2040H-06V10 PARKER
Parker 2040H Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for todays demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.
Markets:
• Industrial hydraulics
• Mobile
Features/Benefits:
• Excellent abrasion resistance
• Small bend radii
• Steel wire pressure reinforcement
• Excellent flexibility
Applications:
• High pressure service for general industrial and mobile hydraulic applications.
• For working pressure up to 34 MPa (4.930 psi)
Technical Specifications:
• Core tube: Polyester elastomer
• Pressure reinforcement: One braided layer of high tensile steel wire
• Cover: Polyurethane
• Colour: black
• Temperature range: -40°C up to +100°C for petroleum, max. 57°C for synthetic hydraulic fluids and water-based hydraulic fluids.
Notes:
• 2040H with DNV approval for hydraulic systems.
• Also available as twinline or multiline hose.
Markets:
• Industrial hydraulics
• Mobile
Features/Benefits:
• Excellent abrasion resistance
• Small bend radii
• Steel wire pressure reinforcement
• Excellent flexibility
Applications:
• High pressure service for general industrial and mobile hydraulic applications.
• For working pressure up to 34 MPa (4.930 psi)
Technical Specifications:
• Core tube: Polyester elastomer
• Pressure reinforcement: One braided layer of high tensile steel wire
• Cover: Polyurethane
• Colour: black
• Temperature range: -40°C up to +100°C for petroleum, max. 57°C for synthetic hydraulic fluids and water-based hydraulic fluids.
Notes:
• 2040H with DNV approval for hydraulic systems.
• Also available as twinline or multiline hose.
Application: General Industrial, Mobile Hydraulics
Brand: Parker
Compatible Fitting: 56 Series, PX Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Inner Tube Material: Polyester Elastomer
Hose Inside Diameter: 9.7 mm
Hose Reinforcement Material: 1 Braid of High Tensile Steel Wire
Hose Type: Single Line
Industry: General Industrial, Off-road Machinery
Inside Diameter: 3/8, 9.7
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 24, 3480, 240
Maximum Operating Pressure: 3480 psi
Maximum Operating Temperature: 100 °C (Petroleum), 57 °C (Synthetic hydraulic fluids and water-based hydraulic fluids)
Media: Fuels - Check fuel type with our catalogue chart., Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 60, 2.362
Minimum Operating Temperature: -40
Outside Diameter: 0.626, 15.9
Product Style: Single Line, Standard Hydraulic Hose
Product Type: High Pressure Hose, Hydraulic Hose
Specifications Met: DNV
Technology: Fluid & Gas Handling
Weight: 0.26, 0.17
Weight: 0.26 kg/m
Brand: Parker
Compatible Fitting: 56 Series, PX Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose Inner Tube Material: Polyester Elastomer
Hose Inside Diameter: 9.7 mm
Hose Reinforcement Material: 1 Braid of High Tensile Steel Wire
Hose Type: Single Line
Industry: General Industrial, Off-road Machinery
Inside Diameter: 3/8, 9.7
Materials Of Construction: Thermoplastic
Maximum Operating Pressure: 24, 3480, 240
Maximum Operating Pressure: 3480 psi
Maximum Operating Temperature: 100 °C (Petroleum), 57 °C (Synthetic hydraulic fluids and water-based hydraulic fluids)
Media: Fuels - Check fuel type with our catalogue chart., Petroleum Hydraulic Fluids, Water
Minimum Bend Radius: 60, 2.362
Minimum Operating Temperature: -40
Outside Diameter: 0.626, 15.9
Product Style: Single Line, Standard Hydraulic Hose
Product Type: High Pressure Hose, Hydraulic Hose
Specifications Met: DNV
Technology: Fluid & Gas Handling
Weight: 0.26, 0.17
Weight: 0.26 kg/m
Informații tehnice
atribute
| Diametrul interior | 9.7 mm |
|---|---|
| Diametrul exterior | 15.9 mm |
| Culoare | negru |
| Presiune maximă a serviciului | 240 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 100 °C |
| Presiune fără spargere | 960 bar |
| Raza curbei | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere